Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Base For Modular Drawer Cabinet, Black, 30W x 27D

  • Mfr # 316077

  • Zoro # G008641141


product price: $57.35
/ea

Key Features

Color
Black
Drawer Depth
27
Material - Cabinets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316077
Zoro #
G008641141
UPC #
707022357739
Country of Origin
China

Dimensions

Drawer Depth
27

Details

Color
Black
Material - Cabinets
Steel

Description

Forklift channels on base of cabinet provide necessary clearance for moving cabinet with pallet truck. Clear dimensions 22W x 2-1/2H. Channels increase overall height by 2-1/2. Hardware included. Overall cabinet height with base is 32H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.