
Cabinet Shelf, 31.6 in W x 18 in D, Silver
Mfr # 298544
Zoro # G311892414
product price: $72.99
/eaKey Features
Exterior Depth
18 in
Exterior Width
31.6 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
298544
Zoro #
G311892414
UPC #
707022341257
Country of Origin
China
Dimensions
Exterior Depth
18 in
Exterior Width
31.6 in
Details
Item
Cabinet Shelf
Color
Silver
Description
Replacement Shelf For 22 Gallon Flammable Cabinet. Galvanized Steel Shelf. For use with 22 Gallon Flammable Cabinets WB316093 and WB962357.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.