
Cabinet Shelf, 39.6 in W x 14 in D, Silver
Mfr # 298542
Zoro # G711892335
product price: $91.15
/ea
Free Shipping & Returns
Key Features
Exterior Depth
14 in
Exterior Width
39.6 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
298542
Zoro #
G711892335
UPC #
707022341233
Country of Origin
China
Dimensions
Exterior Depth
14 in
Exterior Width
39.6 in
Details
Item
Cabinet Shelf
Color
Silver
Description
Additional Shelves for GlobalTM Flammable Cabinets 350 lb. capacity shelves adjust easily on 2-1/2in centers and are made of galvanized steel. Fits 43inWx18inD Global Cabinets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.