Zoro Homepage

Cabinet Workbench Pedestal W/Built-In Base

  • Mfr # 606959

  • Zoro # G708658296


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Workbench/Table Surface Material
Steel
Width
15-3/4 in
Depth
20 in
Height
32 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606959
Zoro #
G708658296
UPC #
707022080910
Country of Origin
China

Dimensions

Width
15-3/4 in
Depth
20 in
Height
32 in

Details

Workbench/Table Surface Material
Steel
Color
Gray
Workbench/Table Assembly
Not required
Cabinet Workbench Item
Cabinet Pedestal

Description

Cabinet Pedestal
    Dimensions: 15-3/4Wx20Dx32H.
  • Construction: Steel.
  • Color Finish.: Gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.