Cable Protector, 2 in H, 39 in L, 10 in W, 2 Channel, Rubber/Plastic, Black, Yellow

  • Mfr # 670615

  • Zoro # G908620659


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Length
39 in
Width
10 in
Load Capacity
16,000 lb/Tire
Number of Channels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670615
Zoro #
G908620659
UPC #
707022482356
Country of Origin
China

Dimensions

Height
2 in
Length
39 in
Width
10 in
Channel Height
2

Details

Item
Cable Protector
Load Capacity
16,000 lb/Tire
Number of Channels
2
Material
Rubber/Plastic
Color
Black, Yellow

Description

The Global Industrial; 2-Channel Industrial Cable Protector offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it in warehouses and large storerooms, and storehouse areas where loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. This 2-Channel cable protector is constructed of resilient plastic and rubber material to help protect from liquids and oils while ensuring lasting use and durability. Contrast-heavy black and yellow finish provides high visibility to drivers and pedestrians.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.