Cable Ramp, 3/4 in H, 39 in L, 5 in W, 1 Channel, Rubber, Black

  • Mfr # 708184BK

  • Zoro # G908620772


product price:  $51.65
/ea

Key Features

Height
3/4 in
Length
39 in
Width
5 in
Load Capacity
2,200 lb/Tire
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
708184BK
Zoro #
G908620772
UPC #
707022348331
Country of Origin
China

Dimensions

Height
3/4 in
Length
39 in
Width
5 in
Channel Height
3/4/2024

Details

Item
Cable Ramp
Load Capacity
2,200 lb/Tire
Number of Channels
1
Material
Rubber
Color
Black

Description

Protect your hoses and cables from roll-over damage in industrial and pedestrian applications. Black molded rubber has a slip resistant traction surface and can withstands capacities up to 2,200 lbs. Interlocking ends allow multiple ramps to connect on end for longer lengths or customized size. Channel height is 1/2; channel width is 1-12/20. Overall dimensions are 39L x 5W x 3/4H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.