Cable Tie, 24 in L, 7 in Max Bundle Dia., Natural, 175 lb Strength, 100 PK

  • Mfr # 501750

  • Zoro # G908610315


product price:  $40.19
/pk 100, $0.40/ea

Key Features

Cable Tie Style
Heavy Duty, UV Resistant
Width
3/16 in
Nominal Max. Bundle Dia.
7 in
Color
Natural
Tensile Strength
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501750
Zoro #
G908610315
UPC #
707022356381
Country of Origin
China

Dimensions

Nominal Length
24 in
Width
3/16 in
Nominal Max. Bundle Dia.
7 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Natural
Tensile Strength
175 lb
Adhesive Type
Heavy Duty

Description

For use in automotive wiring harnesses, cable management, packaging, agriculture, gardening, crafts, pipe channels and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.