Zoro Homepage

Calendar, 36, 48, White

  • Mfr # 695867

  • Zoro # G608620911


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36
Dry Erase Width
48
Board Color
White
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695867
Zoro #
G608620911
UPC #
707022463836
Country of Origin
China

Dimensions

Dry Erase Height
36
Dry Erase Width
48
Depth
1 in

Details

Item
Calendar
Board Color
White

Description

Built with a durable painted steel surface and aluminum frame, and suitable for fast-paced environments in schools, offices, and more, this dry erase calendar board keeps projects, dates, and other important memos organized over a 4-month period. Use the included accessory tray to keep markers and erasers sold separately organized and within reach. Plus, easily post notes and reminders with the magnetic surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.