Cantilever Umbrella Base w/ Wheels, Sand/Water Filled, Black

  • Mfr # 436973

  • Zoro # G508596392


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5-7/8 in
Width
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436973
Zoro #
G508596392
UPC #
707022468787
Country of Origin
China

Dimensions

Height
5-7/8 in
Width
31-1/2 in

Details

Color
Black
Item
Fillable Umbrella Base

Description

Keep your umbrella securely in place with this durable cantilever umbrella base. The strong HDPE plastic material holds water up to 120lbs. or sand up to 180lbs. This weather-resistant base features a strong, built-in metal base for stability and security. Accommodates an umbrella with a pole of up to 2.5 diameter. With easy-fill spout and additional side drain hole make assembly, transportation and storage quick and easy. Designed with two wheels to make moving your umbrella a breeze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.