Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Navy
- Mfr # 436972NV
- Zoro # G708596376
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
118
Canopy Shape
Octagon
Tilting
Manual Tilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 436972NV
- Zoro #
- G708596376
- UPC #
- 707022481311
- Country of Origin
- China
Dimensions
- Canopy Width
- 118
Details
- Color
- Navy
- Canopy Shape
- Octagon
- Tilting
- Manual Tilt
- Item
- Cantilever Umbrella
Description
The Global Industrial Outdoor Patio Cantilever Umbrella is ideal for any outdoor occasion. Perfect for commercial use at hotels, restaurants, cafes or residential use. Made of quality grade, fade-resistant Olefin fabric, this market umbrella fully opens to 10 feet to give you plenty of shade. 8 heavy-duty aluminum ribs combine with a rust-resistant aluminum pole for extra strength and long life. Top air vent provides wind and heat ventilation while crank lever makes it easy to set up and open. Fade resistant for up to 1,000 hours. Simply tilt the umbrella using the tilt function to the perfect angle. The umbrella includes a cross brace, and the sand/water filled umbrella base is sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.