Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Drum 55 Gallon Open Head

  • Mfr # 657106

  • Zoro # G211892293


product price: $321.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Drum Item
Open Head
Primary Drum Material
Steel
Drum Color
Black
Overall Width
22-1/2 in
Overall Length
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657106
Zoro #
G211892293
UPC #
707022020800
Country of Origin
United States

Dimensions

Overall Width
22-1/2 in
Overall Length
22-1/2 in
Height
33 in

Details

Drum Item
Open Head
Primary Drum Material
Steel
Drum Color
Black

Description

Global Industrial™ 55 GALLON OPEN HEAD STEEL DRUM. Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Open Head Drum has removable top, EPDM inDin gasket and 12 ga. bolt ring. Ideal for liquid storage in the vertical position only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.