Cart & Tub, Aluminum; Polyethylene, 41-1/2 in L, 29-1/2 in W, 36 in H
- Mfr # B1918450
- Zoro # G011938450
product price:Â
$
898.99
/ea
Key Features
Overall Height
36 in
Overall Length
41-1/2 in
Overall Width
29-1/2 in
Material
Aluminum; Polyethylene
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1918450
- Zoro #
- G011938450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Length
- 41-1/2 in
- Overall Width
- 29-1/2 in
Details
- Material
- Aluminum; Polyethylene
- Color
- White
- Item
- Cart & Tub
- Assembled/Unassembled
- Assembled
Description
Bulk items such as rice, potatoes or sugar can be a pain to move around the commercial kitchen without a good set of wheels. This 9 bushel bulk mover cart & tub combo is made of aluminum, heavy duty all welded design. 1.5in diameter easy grip frame; NSF certified. Tub is seamless polyethylene; FDA approved. This is for the cart and tub only. Cart & tub measures 41.5inL x 29.5inW x inH and weighs 49 pounds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.