Zoro Homepage

Caution Hearing Protection Required, 10x14, Rigid Plastic

  • Mfr # 724213RB

  • Zoro # G308612049


product price: $24.45
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Plastic
Thickness
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724213RB
Zoro #
G308612049
UPC #
707022405041
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
1-1/4

Details

Sign Material
Plastic

Description

OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.