Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Caution Wet Floor Sign, 24.67 in (Closed), 24-1/4 in (Open) Height, 13 in Width, Stainless Steel
- Mfr # 641436
- Zoro # G811865604
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Height
24.67 in (Closed), 24-1/4 in (Open)
Sign Material
Stainless Steel
Length
1.6 in (Closed), 11 in (Open)
Finish
Brushed Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641436
- Zoro #
- G811865604
- UPC #
- 707022407434
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Height
- 24.67 in (Closed), 24-1/4 in (Open)
- Length
- 1.6 in (Closed), 11 in (Open)
Details
- Item
- Caution Wet Floor Sign
- Sign Material
- Stainless Steel
- Finish
- Brushed Stainless
Description
Global Industrial™ Stainless Steel Floor Sign 2 Sided Multi-Lingual - Caution. This safety sign helps prevent employees from injuries on dangerous slippery surfaces with clear multi-lingual identification English, Spanish and French. The wet floor safety sign is constructed of 304 stainless steel with a brushed finish, and features ANSI compliant graphics and black letters. Rubber grips on handle provides added comfort during use, and rubber feet prevent sign from slipping or moving. Easily folds to 1-3/5in thick for convenient storage or transport on janitor carts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.