Zoro Homepage

Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK

  • Mfr # 670332

  • Zoro # G608620621


product price: $125.99
/pk 24, $5.25/ea
Free Shipping & Returns

Key Features

Length
6-1/4 in
Width
4-1/4 in
Material
Cellulose
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670332
Zoro #
G608620621
UPC #
707022395175
Country of Origin
United States

Dimensions

Length
6-1/4 in
Width
4-1/4 in

Details

Material
Cellulose
Color
Yellow

Description

The Global Industrial Cellulose Sponge absorbs over 20 times its weight in liquid. Biodegradeable cellulose fiber construction is durable, absorbent and eco-friendly. Use for pick-up and transfer of heavy spills or light wiping applications. Porous cellulose fibers lock on to dirt and dust and carry them away. Each sponge measures 6-1/4 long x 4-1/4 wide x 1-1/2 thick. 24 individually damp-packed sponges per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.