Zoro Homepage

Center Deck Support, 48inD, Gray

  • Mfr # 160CP28

  • Zoro # G611828335


original price: $17.49
9% off
new price: $15.75
/ea

Key Features

Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160CP28
Zoro #
G611828335
UPC #
707022073219
Country of Origin
Malaysia

Dimensions

Overall Depth
48 in

Details

Item
Deck Support
Material
Steel
Color
Gray

Description

Deck Supports increase shelf capacity by 20%. Fits double rivet beams only. 42in, 48in, 60in, and 72inL beams accept 1 support per level; 96inL accepts up to 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.