Zoro Homepage

Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6PK

  • Mfr # 320760

  • Zoro # G008825688


product price: $28.99
/pk 6, $4.83/ea

Key Features

Magnet Type
Ceramic Magnet
Material
Magnet & Steel
Overall Length
2.04 in
Overall Width
2.04 in
Overall Height
1.225 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320760
Zoro #
G008825688
UPC #
707022410731
Country of Origin
China

Dimensions

Overall Length
2.04 in
Overall Width
2.04 in
Overall Height
1.225 in

Details

Magnet Type
Ceramic Magnet
Material
Magnet & Steel

Description

Hold tools, cables, and a wide variety of other items with the Global Industrial; Ceramic Mount-It Magnet with Attached Screw and Nuts. Perfect for convenient reaching access in homes, schools, workshops, offices, and garages. The strong magnetic grip connects to any to any ferrous metal for reliable stability and support. The chrome plated finish offers a traditional appearance to fit any industrial location. Includes 6 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.