Zoro Homepage

Channel Stiffener Post, 10ft

  • Mfr # 603347

  • Zoro # G311937870


product price: $149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
10 in
Overall Width
1/2 in
Color
Gray
Overall Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603347
Zoro #
G311937870
UPC #
707022023603
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
1/2 in
Overall Depth
1/4 in

Details

Item
Post
Material
Steel
Color
Gray

Description

Channel Stiffener Post - 10ft - 603347. 3-1/2in wide channel stiffener post serves as an intermediate stiffener. 3-1/2inW steel channel post provides rigidity. Durable welded steel with gray powder coat finish. Allows floor anchoring for increased stability. Bolt length is 1-3/4in to attach to floor. Order 1 post for every 2 panels. Channel stiffener posts are supplied free with each door and gate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.