Zoro Homepage

Channel Stiffener Post, 8ft

  • Mfr # 603346

  • Zoro # G011937781


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
8 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603346
Zoro #
G011937781
UPC #
707022023597
Country of Origin
China

Dimensions

Overall Height
8 in

Details

Item
Post
Material
Steel
Color
Gray

Description

3-1/2in wide channel stiffener post serves as an intermediate stiffener. 3-1/2inW steel channel post provides rigidity. Durable welded steel with gray powder coat finish. Allows floor anchoring for increased stability. Bolt length is 1-3/4in to attach to floor. Order 1 post for every 2 panels. Channel stiffener posts are supplied free with each door and gate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.