Zoro Homepage

Chrome Ledge 30L X 4H for Wire Shelves

  • Mfr # AL430C

  • Zoro # G008658309


product price: $10.15
/ea

Key Features

Overall Height
4 in
Material
Steel
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL430C
Zoro #
G008658309
UPC #
707022002578
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Chrome
Color
Silver

Description

. Snaps onto perimeter of shelf providing 4H retaining ledge. If higher ledge is required, stack for 8, 12, etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use. Includes 1 shelf ledge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.