Zoro Homepage

Chrome Slant Shelf, 36x24

  • Mfr # 331CP5

  • Zoro # G408612338


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Overall Depth
24
Decking Material
Steel
Color
Silver
Assembled/Unassembled
Assembled
Wire Shelving Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331CP5
Zoro #
G408612338
UPC #
707022001496
Country of Origin
China

Dimensions

Overall Depth
24
Overall Width
36 in

Details

Decking Material
Steel
Color
Silver
Item
Wire Shelf
Assembled/Unassembled
Assembled
Wire Shelving Finish
Chrome

Description

These slant shelves allow for maximum visibility and easy access. Rear loading design assures stock rotation
  • Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking
  • Individual shelves adjust at 1 increments and have a 400 lb capacity
  • Shelves feature 4-1/4H retaining lip front to keep contents in place
  • Easy assembly.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.