Zoro Homepage

Chrome Wire Document Holder

  • Mfr # 489070

  • Zoro # G408612468


product price: $37.55
/ea

Key Features

Material
Steel
Height
8-5/8 in
Type
Document Holder
Color
Chrome
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489070
Zoro #
G408612468
UPC #
707022006750
Country of Origin
China

Dimensions

Height
8-5/8 in
Depth
2 in

Details

Material
Steel
Type
Document Holder
Color
Chrome

Description

Includes all attachment Hardware to mount to Shelves or to Handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.