
Chrome Wire Mobile Workbench, 60 x 30in, Maple Butcher Block Square Edge
Mfr # 252321
Zoro # G811863266
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Overall Depth
30 in
Width
60 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252321
Zoro #
G811863266
UPC #
707022008877
Country of Origin
Multiple
Dimensions
Overall Depth
30 in
Width
60 in
Height
39 in
Details
Item
Workbench
Color
Silver
Material
Steel
Assembled/Unassembled
Unassembled
Description
This workbench has reinforced chrome-plated wire shelves that provide maximum strength, visibility and ventilation. The frame resists rust, scratches and dents. Its maple butcher block top is kiln-dried and mineral oil sealed for protection, making it ideal for multi-purpose use. This workbench includes 5in polyurethane wheel locking swivel casters. It is easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.