Zoro Homepage

Chrome Wire Shelf 30x18

  • Mfr # S1830C

  • Zoro # G908826969


product price: $38.69
/ea

Key Features

Color
Silver
Finish
Chrome
Material
Steel
Opening Depth
18
Opening Width
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1830C
Zoro #
G908826969
UPC #
707022002844
Country of Origin
China

Dimensions

Opening Depth
18
Opening Width
30

Details

Color
Silver
Finish
Chrome
Material
Steel
Item
Wire Shelf

Description

Hard, durable finish is attractive enough for retail display, but withstands warehouse conditions as well. Customize your chrome wire shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.