
Chrome Wire Shelving w/ 28 Stacking Ivory Bins, 36inW x 12inD x 74inH, Gray
Mfr # 268926BG
Zoro # G011836909
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
12 in
Height
74 in
Material
Chrome Wire
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
268926BG
Zoro #
G011836909
UPC #
-
Country of Origin
Multiple
Dimensions
Width
36 in
Depth
12 in
Height
74 in
Details
Material
Chrome Wire
Color
Gray
Description
Attractive chrome wire shelving units include giant stacking bins with open hopper fronts for easy access. Chrome wire steel shelving offers an attractive appearance thatfts ideal for retail and display. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Giant stacking bins are made of injection-molded polyethylene with hopper front to allow access and visibility to contents. These super size plastic bins have ribbed reinforced walls to ensure strength and long life. Plastic bin boxes have wide ledges that interlock for positive stacking. Plastic bins resist corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Shelving measures 36inW x 74inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.