Chrome Wire Shelving With 36 6inH Nest & Stack Shipping Totes Blue, 48x18x74

  • Mfr # 269013BL

  • Zoro # G411836639


product price:  $1,010.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Depth
18 in
Height
74 in
Material
Chrome Wire
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269013BL
Zoro #
G411836639
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48 in
Depth
18 in
Height
74 in

Details

Material
Chrome Wire
Color
Gray

Description

Attractive chrome shelving features stack and nest totes that are ideal for archival storage and inventory control applications. Chrome wire shelving offers an attractive finish thatfts suitable for retail environments. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. 800 lb. shelf capacity. Open wire design helps reduce dust accumulation. Stack and nest totes are made of injection molded, high density polyethylene that complies with USDA and FDA regulations. Will not rust, corrode or bend. Plastic shipping totes are chemical resistant and waterproof. Allows stacking and 180° nesting for compact storage. Add mobility to your Shelving unit with Optional Caster Kits. Easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.