Chrome Wire Shelving with 44 4"H Plastic Shelf Bins Red, 36x24x74
- Mfr # 268978RD
- Zoro # G822792197
product price:Â
$
961.99
/ea
Key Features
Width
36 in
Depth
24 in
Height
74 in
Material
Chrome Wire
Number of Shelves
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268978RD
- Zoro #
- G822792197
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Wire
- Number of Shelves
- 12
- Color
- Gray
- Shelf Capacity
- 800 lbs
Dimensions
- Width
- 36 in
- Depth
- 24 in
- Height
- 74 in
Description
Attractive chrome wire shelving includes shelf bins with hopper front opening designed for easy shelf access. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 800 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These 4"H plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Shelving measures 36"W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.