
Chrome Wire Shelving with 55 4inH Plastic Shelf Bins Yellow, 36x14x74
Mfr # 268969YL
Zoro # G911836382
product price:Â $529.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
36 in
Depth
14 in
Height
74 in
Material
Chrome Wire
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
268969YL
Zoro #
G911836382
UPC #
-
Country of Origin
Multiple
Dimensions
Width
36 in
Depth
14 in
Height
74 in
Details
Material
Chrome Wire
Color
Gray
Description
Chrome Wire Shelving with 55 4inH Plastic Shelf Bins Yellow, 36x12x74. Attractive chrome wire shelving includes shelf bins with hopper front opening designed for easy shelf access. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 800 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These 4inH plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Shelving measures 36inW. Add mobility to you shelving units using Optional Caster Kits sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.