Zoro Homepage

Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity

  • Mfr # 670052

  • Zoro # G708653512


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Type
Charging Cart
Overall Height
45 in
Overall Width
34 in
Overall Depth
18
Material
Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670052
Zoro #
G708653512
UPC #
707022327046
Country of Origin
China

Dimensions

Overall Height
45 in
Overall Width
34 in
Overall Depth
18

Details

Type
Charging Cart
Material
Powder Coated Steel
Cabinet Color
Gray

Description

Made with all steel construction for security. Doors and panels are perforated for ventilation. Doors are channel reinforced for extra strength and feature keyed, 2-point locking latch for security. Each slot measures 1-5/8W x 16-5/16D x 12H and fits most 15 diagonal-screen laptops, Chromebooks and tablets including iPad Pro!. A separate shelf stores power adapters and cables with cable management for easy charging and is height adjustable to accommodate device requirements. Includes two ETL-listed 16-outlet 120V/15A electrical assemblies with a 6' power cord. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.