Clean Room Stool, Vinyl, Blue, 17 in - 25 in Seat Height, Armless Arms

  • Mfr # 695539BL

  • Zoro # G208620526


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Seat Height Range
17 in - 25 in
Weight Capacity
300 lbs
Seat Depth
17 in
Seat Width
18-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695539BL
Zoro #
G208620526
UPC #
707022375757
Country of Origin
United States

Dimensions

Seat Height Range
17 in - 25 in
Seat Depth
17 in
Seat Width
18-1/2 in
Back Width
16-1/2 in
Back Height
14 in

Details

Item
Clean Room Stool
Material
Vinyl
Weight Capacity
300 lbs
Color
Blue
Arm Style
Armless
Frame Material
Aluminum
Base
5 Legged
Series
Interion

Description

Ergonomic benefits include an adjustable back rest with lumbar support for increased comfort during extended sitting durations, contoured waterfall design, treated vinyl and molded polyurethane cushioning. The 5-leg polished cast aluminum base prevents tipping, and is designed specifically for use in clean room environments. Comes with chrome hooded casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.