Clear Label Holder 12W x 1-1/4H With Paper Insert, 12 Piece

  • Mfr # ABM12C-12

  • Zoro # G008596588


product price: $53.45
/ea

Key Features

Height
1-1/4 in
Length
12 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM12C-12
Zoro #
G008596588
UPC #
659900012127
Country of Origin
China

Dimensions

Height
1-1/4 in
Length
12 in

Details

Color
Clear

Description

. 12W x 1-1/4H Clear Label holder Snaps onto shelf. Slide in label. Clear holders include paper inserts. Package quantity 12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.