Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Mobile Divider, Acrylic, 43W x 75H

  • Mfr # 695870

  • Zoro # G308613015


product price: $359.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
14
Height (In.)
75 in
Carrel Color
Clear
Carrel Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695870
Zoro #
G308613015
UPC #
707022463867
Country of Origin
China

Dimensions

Overall Width
43 in
Overall Depth
14
Height (In.)
75 in

Details

Carrel Color
Clear
Carrel Material
Acrylic

Description

Suitable to setup and place in virtually any room, from small classrooms and study rooms to office cubicles. The freestanding divider can be placed on its own, aligned with another unit to create a divider for a larger workspace. The clear panel helps maintain safe division without visually isolating. Modern Silver finish blends well in commercial, school, or industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.