Zoro Homepage

Clear PETG Plastic Protective Shield For Mobile Computer Cart 309235BK/BG

  • Mfr # 309235S

  • Zoro # G208642825


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Type
Protective Shield
Overall Height
36 in
Overall Width
25-3/4 in
Overall Depth
19-1/2
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309235S
Zoro #
G208642825
UPC #
707022458757
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
25-3/4 in
Overall Depth
19-1/2

Details

Type
Protective Shield
Material
Plastic
Assembly
Required
Cabinet Color
Clear

Description

This Clear Plastic Protective Shield Kit is for attaching to Global Industrial; Mobile Computer Carts 309235BK & 309235BG sold separately. The protective shields create barriers between people to help safeguard from coughs, sneezes and airborne germs. The 36 high panels deliver 3-sided wraparound protection. Easy assembly with included hardware. The shield is easy to clean with a soft cloth and a small amount of mild dish liquid detergent mixed with lukewarm water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.