Zoro Homepage

Clear Plastic Protective Shield For Mobile Computer PC Cart 695436

  • Mfr # 695436S

  • Zoro # G708620514


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Type
Protective Shield
Overall Height
26-1/2 in
Overall Width
23 in
Overall Depth
20
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695436S
Zoro #
G708620514
UPC #
707022459983
Country of Origin
United States

Dimensions

Overall Height
26-1/2 in
Overall Width
23 in
Overall Depth
20

Details

Type
Protective Shield
Material
Plastic
Assembly
Required
Cabinet Color
Clear

Description

This Clear Plastic Protective Shield Kit is for use with the Global Industrial; Mobile Standing Computer PC Cart Model 695436 - sold separately. The protective shields create barriers between people to help safeguard from coughs and sneezes. Ideal for healthcare settings, hospitals, and similar medical facilities. The 26-1/2 high panels deliver 3-sided wraparound protection. Easy assembly with included hardware. The shield is easy to clean with a soft cloth and a small amount of mild dish liquid detergent mixed with lukewarm water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.