Coated Gloves, Cotton, Polyester, Rubber, Latex, Nitrile, Gray, L

  • Mfr # 708349L

  • Zoro # G308597612


product price: $4.59
/ea
Sold in multiples of 12 for $55.08

Key Features

Color
Gray
Glove Coating Material
Cotton, Polyester, Rubber, Latex, Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708349L
Zoro #
G308597612
UPC #
707022368414
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Cotton, Polyester, Rubber, Latex, Nitrile

Description

These nitrile coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The ultra-grip design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and tear resistance. Includes a poly/cotton lining and foam coating. Features a binding cuff style for added support. Color is Black/Gray. Package quantity is 12 pairs. Size is Large. ANSI/EN approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.