
Coated Gloves, Cotton, Polyester, Rubber, Latex, Nitrile, Gray, S
Mfr # 708349S
Zoro # G308591672
product price: $5.15
/eaSold in multiples of 12 for $61.80
Key Features
Color
Gray
Glove Coating Material
Cotton, Polyester, Rubber, Latex, Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708349S
Zoro #
G308591672
UPC #
707022368391
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Coated Gloves
Color
Gray
Glove Coating Material
Cotton, Polyester, Rubber, Latex, Nitrile
Description
These nitrile coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The ultra-grip design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and tear resistance. Includes a poly/cotton lining and foam coating. Features a binding cuff style for added support. Color is Black/Gray. Package quantity is 12 pairs. Size is Small. ANSI/EN approved.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.