Zoro Homepage

Coated Gloves, Nylon, Nitrile, Black, M 1 PR

  • Mfr # 708122M

  • Zoro # G408597505


product price: $10.59
/pr
Sold in multiples of 12 for $127.08

Key Features

Glove Size
M
Color
Black
Glove Coating Material
Nylon, Nitrile
Application
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708122M
Zoro #
G408597505
UPC #
707022339834
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nylon, Nitrile
Application
Dry

Description

Designed to improve grip and dexterity levels when handling small or lubricated tools, components, and equipment. These nylon gloves allow minimal penetration while maintaining a soft interior lining. The breathable coating design keeps hands cool and dry for all day comfort. They produce minimal lint and dust for maintenance ease. Silicone free. Black/Gray color finish. Minimal penetration. Breathable coating. Minimal lint and dust. Type is Nitrile Coated Gloves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.