Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nylon, Nitrile, Multi-Colored, L

  • Mfr # 708345L

  • Zoro # G508597399


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Glove Size
L
Color
Multi-Colored
Glove Coating Material
Nylon, Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708345L
Zoro #
G508597399
UPC #
707022368216
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Multi-Colored
Glove Coating Material
Nylon, Nitrile

Description

These nitrile coated gloves provide palm and finger protection for oily or dry working conditions including automotive, material handling, maintenance and repair, and more. The ultra-grip design improves user handling while reducing hand fatigue for improved work performance and comfort. The nitrile coating material improves glove strength for added cut protection and user safety. Includes a nylon lining and sandy coating. Features a binding cuff style for added support. Color is Gray/Black. Package quantity is 12 pairs. Size is Large. ANSI/EN approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.