
Coated Gloves, Nylon, Nitrile, Multi-Colored, M
Mfr # 708345M
Zoro # G708597373
product price: $5.39
/eaSold in multiples of 12 for $64.68
Key Features
Glove Size
M
Color
Multi-Colored
Glove Coating Material
Nylon, Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708345M
Zoro #
G708597373
UPC #
707022368209
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Coated Gloves
Color
Multi-Colored
Glove Coating Material
Nylon, Nitrile
Description
These nitrile coated gloves provide palm and finger protection for oily or dry working conditions including automotive, material handling, maintenance and repair, and more. The ultra-grip design improves user handling while reducing hand fatigue for improved work performance and comfort. The nitrile coating material improves glove strength for added cut protection and user safety. Includes a nylon lining and sandy coating. Features a binding cuff style for added support. Color is Gray/Black. Package quantity is 12 pairs. Size is Medium. ANSI/EN approved.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.