Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nylon, Polyurethane, Green, XL

  • Mfr # 708604XL

  • Zoro # G908597579


product price: $2.55
/ea
Sold in multiples of 12 for $30.60

Key Features

Glove Coating Material
Nylon, Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708604XL
Zoro #
G908597579
UPC #
707022488853
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Coated Gloves
Color
Green
Glove Coating Material
Nylon, Polyurethane

Description

Our gloves provide hi-visibility palm and finger protection for dry working conditions including construction, material handling, and maintenance and repairs. The polyurethane coating provides flexibility while also being tear-resistant. Nylon lining and flat coating promotes comfort and helps users maintain a good grip on tools and machinery. Features a binding cuff style for added support. ANSI/EN approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.