Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nylon, Polyurethane, White, M

  • Mfr # 708605M

  • Zoro # G208597637


product price: $1.99
/ea
Sold in multiples of 12 for $23.88

Key Features

Glove Coating Material
Nylon, Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708605M
Zoro #
G208597637
UPC #
707022488877
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nylon, Polyurethane

Description

Our gloves provide palm and finger protection for dry working conditions including automotive, material handling, and maintenance and repairs. The polyurethane coating provides flexibility while also being tear-resistant. Nylon lining and flat coating promotes comfort and helps users maintain a good grip on tools and machinery. Features a binding cuff style for added support. ANSI/EN approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.