Coated Gloves, Nylon, Rubber, Latex, Red, XL

  • Mfr # 708347XL

  • Zoro # G208597507


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Glove Coating Material
Nylon, Rubber, Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708347XL
Zoro #
G208597507
UPC #
707022368308
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Coated Gloves
Color
Red
Glove Coating Material
Nylon, Rubber, Latex

Description

These latex coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The crinkle design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and tear resistance. Includes a nylon lining and crinkle coating. Features a binding cuff style for added support. Color is Red/Black. Package quantity is 12 pairs. Size is XL. ANSI/EN approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.