Zoro Homepage

Coated Gloves, Polyester, Cotton, Rubber, Latex, Blue, XL

  • Mfr # 708355XL

  • Zoro # G408597420


product price: $14.65
/ea

Key Features

Glove Size
XL
Color
Blue
Glove Coating Material
Polyester, Cotton, Rubber, Latex
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708355XL
Zoro #
G408597420
UPC #
707022368643
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Polyester, Cotton, Rubber, Latex

Description

These 10-gauge gloves combine polycotton and latex to ensure superior gripping strength while providing consistent warmth and comfort. Latex portion of glove features a flexible style that allows for breathable movement in dry environments. Each glove is hemmed with a knit-wrist cuff to secure fully coated coverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.