
Coated Gloves, Polyester, Rubber, Latex, Blue, S
Mfr # 708348S
Zoro # G508597580
product price: $2.69
/eaSold in multiples of 12 for $32.28
Key Features
Glove Coating Material
Polyester, Rubber, Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708348S
Zoro #
G508597580
UPC #
707022368353
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Coated Gloves
Color
Blue
Glove Coating Material
Polyester, Rubber, Latex
Description
These latex coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The crinkle design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and tear resistance. Includes a polyester lining and crinkle coating. Features a binding cuff style for added support. Color is Black/Blue. Package quantity is 12 pairs. Size is Small. ANSI/EN approved.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.