Zoro Homepage

Coated Gloves, Polyester, Rubber, Latex, Multi-Colored, L

  • Mfr # 708603L

  • Zoro # G108597522


product price: $3.35
/ea
Sold in multiples of 12 for $40.20

Key Features

Glove Coating Material
Polyester, Rubber, Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708603L
Zoro #
G108597522
UPC #
707022488808
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Multi-Colored
Glove Coating Material
Polyester, Rubber, Latex

Description

Our gloves provide hi-visibility palm and finger protection for dry working conditions including construction, material handling, and maintenance and repair. The crinkle design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and is tear-resistant. The gloves feature a polyester lining to prevent chafing and discomfort, and features a binding cuff style for added support. ANSI/EN approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.