
Coated Gloves, Polyester, Rubber, Latex, Multi-Colored, S
Mfr # 708603S
Zoro # G008597554
product price: $3.35
/eaSold in multiples of 12 for $40.20
Key Features
Glove Coating Material
Polyester, Rubber, Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708603S
Zoro #
G008597554
UPC #
707022488785
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Coated Gloves
Color
Multi-Colored
Glove Coating Material
Polyester, Rubber, Latex
Description
Our gloves provide hi-visibility palm and finger protection for dry working conditions including construction, material handling, and maintenance and repair. The crinkle design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and is tear-resistant. The gloves feature a polyester lining to prevent chafing and discomfort, and features a binding cuff style for added support. ANSI/EN approved.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.