ColorStar Entrance Mat, 3/8" Thick, 3'Wx10'L, Gray

  • Mfr # 800377GY

  • Zoro # G922791168


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Color
Gray
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800377GY
Zoro #
G922791168
UPC #
096801694487
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
10 in

Details

Color
Gray

Description

Plush cut pile entrance mat features PET carpet made with 100% post-consumer recycled plastic, making them exceptionally fade resistant, stain resistant and eco friendly. Clean sleek look with outstanding durability. 3/8" thick 23 oz./sq. yd. 100% PET polyester fiber is bonded to a heavy duty SBR rubber base. Wipe dirt and grit off shoes and keep moisture from entering your facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.