
Combo Storage Cabinet, 72 in H, 36 in W, Gray
Mfr # 269879GY
Zoro # G008612905
product price: $777.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Cabinet Style
Combo
Overall Height
72 in
Overall Width
36 in
Cabinet Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269879GY
Zoro #
G008612905
UPC #
707022120081
Country of Origin
China
Dimensions
Overall Height
72 in
Overall Width
36 in
Details
Cabinet Style
Combo
Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. 22 gauge steel shelves are height adjustable at 2 increments. 150 lb. shelf capacity. Combination Cabinet features one full width top shelf and 3 half shelves plus garment hanger bar for full length clothing storage. Inside Dimensions of the right compartment is 19W x 17D x 57-1/4H. Durable powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.