
Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in
Mfr # 606929
Zoro # G611835951
product price: $761.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Blue
Workbench/Table Assembly
Unassembled
Height
57-1/2 to 62-1/2 in
Width
60 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606929
Zoro #
G611835951
UPC #
707022020473
Country of Origin
China
Dimensions
Height
57-1/2 to 62-1/2 in
Width
60 in
Depth
30 in
Details
Color
Blue
Item
Deluxe Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
This Complete Industrial Adjustable Height Workbench is made of all-welded steel for long lasting durability and strength. Open leg workbench features 3in wide 13 gauge channel formed steel legs with adjustable height from 57-1/2 to 62-1/2in high on 1in increments. Features a 15in deep shelf below bench top for convenient storage. 1-1/2in thick top with side to side steel reinforcement and 800 lb. capacity provides strong, sturdy work surface. Bench top constructed of Plastic Laminate with standard Square Edge. Complete WorkBench Includes: 28in Steel Pegboard Riser. Power Strip. Steel Drawer. Lower Shelf. 30 Piece Pegboard Hook Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.