
Complete Mobile Packing Workbench, ESD Safety Edge, 72inW x 30inD
Mfr # 244190A
Zoro # G411835519
product price: $1,319.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
30 in
Width
72 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244190A
Zoro #
G411835519
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
30 in
Width
72 in
Height
36 in
Details
Item
Deluxe Packing Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
Easy to assemble. 2,000 lb. weight capacity. Workbench, riser kit, lower shelf kit, and caster kit included. The ultimate addition to your garage, workspace, or warehousethe Global Industrial™ Complete Mobile Packing Workbench is economical, easy to assemble, and versatile. In includes a riser kit with 48in high uprights, a bin rail, reel holder, two 12in deep shelves 1 with 6 adjustable carton dividers, and a 72in W LED light kit. A thick ESD safety-edge top supported by heavy-duty 14-gauge steel tubular square legs in a powder coat finish ensures years of long-lasting use. This bench can support up to 2,000 lbs. when the weight is evenly distributed. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.